Biro Vertical Meat Band Saw

Biro Vertical Meat Band Saw

Biro Vertical Meat Band Saw. Model: 3334. Manual slide table. Uses a 124 in x 5/8 in. x 0.22 in. saw blade. Dayton electric motor, 2.0 hp, 1735 rpm, 208-230/460 V, 5.8-5.7/2.8 amps, 60 Hz, 3 phase. Driver pulley: 5 in. diameter. Driven pulley: 11-1/2 in. diameter. Ratio: 2.3. final rpm: 754. Overall dimensions: 4 ft. 2 in. L x 2 ft. 11-1/2 in. W x 5 ft. 11 in. H.

Product Details

  • Stock No: MDFC030.2a
  • Manufacturer: Biro
  • Model: 3334

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Biro Vertical Meat Band Saw
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed