Blanchard-Ness Condenser- 108 Ton

Blanchard-Ness Condenser- 108 Ton

1997 Blanchard-Ness Condenser. Model: DLCT-108. S/N: 97070173. Nominal rating at 25°TD: 108 tons. Refrigerant: R-12, R-22, R-502. Design working pressure: 400 psig. System requirements: 460 V, 60 Hz, 3 phase. (8) Fan Motors, 1 hp, 460 V, 2.0 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-5/8 in. dia. copper tubes. Designed for outdoor use. Overall dimensions: 19 ft. 3 in. L x 92 in. W x 64 in. H. (ACN124).

Product Details

  • Stock No: DOLP011D.
  • Manufacturer: Blanchard-Ness
  • Model: DLCT-108
  • Serial Number: 97070173

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Blanchard-Ness Condenser- 108 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed