Blentech Continuous Cooker Model CS-2813-SD

Blentech Continuous Cooker Model CS-2813-SD

2004 Blentech Continuous Cooker Continutherm. Model CS-2813-SD. S/N 2040924. Watlow controller, can run cooker automatically. Panel NEMA4X. RTD temp. Probe with digital readout installed at end of cooker. Spare RTD probe included. All stainless steel construction and it has been passivated. Adjustable feet. Screw 28 in. dia. x 13 ft. long. 6 in. dia. top vent. 3 in. tri-clover fitting infeed; 56 in. inlet height. (11) Steam injectors, direct total machine length 19 ft. Main width 33 in. Main height 59-1/2 in. With top covers open 94-7/8 in. Discharge height 34-1/2 in. Corrosion resistant pillow block bearings. 460 V, 3 phase to power one 3/4 hp drive motor, TEFC type VFD from speeds 6 to 24 minute retention time. Needs one air line to seal sanitary lip seals, 90-120 psi and air valve for steam control. 1.5 in. steam line; 45 psi max. Flow depends on product. Complete factory manuals/drawings/schematics. Cost new $66,000.

Product Details

  • Stock No: cPEBE03b.350
  • Manufacturer: Blentech
  • Model: CS-2813-SD
  • Serial Number: 2040924

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Blentech Continuous Cooker Model CS-2813-SD
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed