Bottom Jacketed Single Shell Vertical Tank - 2,000 Gallon

Bottom Jacketed Single Shell Vertical Tank - 2,000 Gallon

Stainless Steel Bottom-Jacketed Single Shell Vertical Tank- 2,000 Gallon. Tank is equipped with a Spirax/Sarco steam valve, (2) thermowells, center sprayball, and liquid level indicator. Manways: 14 in. dia. top, 20 in. L x 16 in. W side, oval. Jacket wraps around 2 in. of tank bottom. Inlets: (1) 1-1/2 in. dia. Q-line for jacket, (1) 2 in. dia. Q-line fitting. Outlets: (1) 1-1/2 in. dia. Q-line for jacket, (1) 2-1/2 in. dia. Q-line fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 67 in. dia. x 15 ft. 4 in. H.

Product Details

  • Stock No: HD-SC194.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bottom Jacketed Single Shell Vertical Tank - 2,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed