Bradley Stainless Steel Shower Heads

Bradley Stainless Steel Shower Heads

Bradley Washfountain Co. Stainless Steel Shower Heads. S/N 837770. Four way washfountain, shower pole with 4 shower heads. (2.5 max gpm) and 4 knobs. Nozzle Height: 73 in. H. Overall dimensions: 12 in. W, 12 in. L, 85 in. H.

Product Details

  • Stock No: HDNP694.a
  • Manufacturer: Bradley Washfountain Co.
  • Serial Number: 837770

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 85

Additional Product Details

Bradley Stainless Steel Shower Heads
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed