Breddo Likwifier 50 Gallons

Breddo Likwifier 50 Gallons

Breddo Likwifier 50 gallons, Model LDT-50, S/N 986630127053, 15 hp, 1765 rpm, 3 ph, 60 hz, 230/460 volt, 59/19.5 amp, 1,800 rpm waferthin motor, TEFC, ( 2 ) 2 in. tri-clamp inlets, ( 1 ) 2-1/2 in. tri-clamp outlet, ( 1 ) 18 in. round manway and gasket, 10 in. threaded impeller, ( 4 ) 2 in. Schedule 40 pipe legs for tank support with adjustable ball feet. Surfaces 12 gauge all 304 stainless construction. Dimensions 24-1/2 in. square tank. Overall dimensions 26 in. L x 26 in. W x 56 in. H.

Product Details

  • Stock No: MGG01.40
  • Manufacturer: Breddo Likwifier
  • Model: LDT-50
  • Serial Number: 987000000000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Breddo Likwifier 50 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed