Breddo Likwifier, Liquifier - 600 Gallon
Breddo Likwifier, Liquifier - 600 Gallon
Breddo Likwifier, Liquifier Model LOR - 600 Gallon Round Belt Driven Single Shell Liquifier. S/N 170235-98793, dual impellers, 100 hp motors 460/3/60 1,785 rpms, 7-1/4 in. W blades, 5 top inlets inner diameters (3-3/4, 2-3/4, 3-3/4, 1-3/4, 2-3/8, 1 3/4) in., (2) bottom outlets 3 in. W, 24-1/2 in. manhole, 87 in. H x 132 in. L x 45 in. W
Product Details
- Product ID: 3102
- Stock No: 235-R499-B
- Manufacturer: Breddo Likwifier
- Model: LOR-600
- Serial Number: 170235-98793
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Breddo Likwifier, Liquifier Model LOR - 600 Gallon Round Belt Driven Single Shell Liquifier. S/N 170235-98793, dual impellers, 100 hp motors 460/3/60 1,785 rpms, 7-1/4 in. W blades, 5 top inlets inner diameters (3-3/4, 2-3/4, 3-3/4, 1-3/4, 2-3/8, 1 3/4) in., (2) bottom outlets 3 in. W, 24-1/2 in. manhole, 87 in. H x 132 in. L x 45 in. W
- manufacturer: Breddo Likwifier
- model: LOR-600
- name: Breddo Likwifier, Liquifier - 600 Gallon
- product_id: 3102
- serial_number: 170235-98793
- stock_no: 235-R499-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.