Breddo Likwifier Liquifier LDD-250 Gallon

Breddo Likwifier Liquifier LDD-250 Gallon

Breddo Likwifier liquifier 250 Gallon, Model LDD, Serial D7030-2.97921, (7-98) Breddo Liquefier Motor , SN 85-1573-4, 25 hp, 1,767 rpm, 32 Frame, 60 hz, 3 phase, 230/460 volt, ABFO type, continous duty. Likwifier is 44 in. long x 44 in. wide mounted on 24 in. legs with an overall height of 68 in. Unit has a 18 in. round manway on top and three 2 in. and one 1 1/2 in. top mounted tri-clamp inlets. has 2 in. tri-clamp bottom outlet.

Product Details

  • Stock No: 145.TT01
  • Manufacturer: Breddo Likwifier
  • Model: LDD
  • Serial Number: D7030-2.97921

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Breddo Likwifier Liquifier LDD-250 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed