- Product Details
Bredel SP15N Peristaltic Pump
Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew Motor: ¾ Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet/outlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).
Product Details
- Stock No: TMCB219
- Manufacturer: Hayward Gordon Limited
- Model: SP15N
- Serial Number: 260453-2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!