Brown 202 Pulper Finisher

Brown 202 Pulper Finisher

Brown Model 202 Paddle Pulper/Finisher De-Waterer Separator. Model 202. Motor: motor missing, can add if desired. 2 paddles, .250 RH pitch, side pumice discharge, .045 screens (more available upon request), non-standard clam shell top covers, no serial number.

The Brown Model 202 Pulper/Finisher is adaptable to either pulping or finishing by changing the screen hole size in the range from .375 in. to .010 in. Can be used to reduce such diverse materials as apricots, tomatoes, pumpkin, pears, apples, plums, berries, prunes and figs to pulp free of seeds, skins and fiber. Products such as citrus juices, jam, soup, peanut butter, jelly and fruit nectar can be finished to uniform consistency.

Click here to see a video of this Brown 202 Pulper Finisher


Product Details

  • Product ID: 13738
  • Stock No: CFM2-04.50
  • Manufacturer: Brown
  • Model: 202
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Brown Model 202 Paddle Pulper/Finisher De-Waterer Separator. Model 202. Motor: motor missing, can add if desired. 2 paddles, .250 RH pitch, side pumice discharge, .045 screens (more available upon request), non-standard clam shell top covers, no serial number.

    The Brown Model 202 Pulper/Finisher is adaptable to either pulping or finishing by changing the screen hole size in the range from .375 in. to .010 in. Can be used to reduce such diverse materials as apricots, tomatoes, pumpkin, pears, apples, plums, berries, prunes and figs to pulp free of seeds, skins and fiber. Products such as citrus juices, jam, soup, peanut butter, jelly and fruit nectar can be finished to uniform consistency.

    Click here to see a video of this Brown 202 Pulper Finisher

  • manufacturer: Brown
  • model: 202
  • name: Brown 202 Pulper Finisher
  • product_id: 13738
  • stock_no: CFM2-04.50

Brown 202 Pulper Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed