Brown Finisher Stainless Steel Model 2503

Brown Finisher Stainless Steel Model 2503

Brown International Corp. Stainless Steel Finisher. Model 2503. S/N 2506-40. Inside Dimensions 20 in. W x 40 in. L x 30 in. H. Finisher Screw is 12 in. Diameter x 40 in. L. 3 in. raw product inlet (can be modified to other sizes) and 4 in. finished product outlet. Motor. Mfg: n/a. Motor Specifications: 20 hp, 230/460 Volt, 60 Hz. Overall Dimensions: 27 in. W x 84 in. L x 48 in. H. Unit has been completely refurbished and is in excellent working condition.

Product Details

  • Stock No: 250.1R254.80
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2506-40

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown Finisher Stainless Steel Model 2503
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed