Brown International Corp. Model 202 Pulper/Finisher

Brown International Corp. Model 202 Pulper/Finisher

Brown International Corp. Pulper/Finisher. Model: 202. S/N: 204-33-191. Material of Construction: Stainless steel. Motor: 30 HP. The Brown Model 202 Pulper/Finisher is adaptable to either pulping or finishing by changing screen hole sizes ranging from .375 in. to .010 in., and can be used to reduce apricots, tomatoes, pumpkin, pears, apples, plums, berries, prunes and figs to pulp that is free of seeds, skins and fiber. Products such as citrus juices, jam, soup, peanut butter, jelly and fruit nectar can be finished to uniform consistency. Approximate overall dimensions: 6 ft. L x 3 ft. W x 4 ft. H.

Product Details

  • Stock No: AACA2001.55
  • Manufacturer: Brown International Corp.
  • Model: 202
  • Serial Number: 204-33-191

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corp. Model 202 Pulper/Finisher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed