Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Screw Finisher / Extractor. Model: 2503. Pulley dia: driver 5-3/4 in., driven 20-3/8 in. Motor: Siemens, 15 hp, 1170 rpm, 230/460V, 37.4/18.7 amps, 60 Hz, 3 phase. The Brown model 2503 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes. (1) Input Flange Dia. 11-7/8 in. X 6 in. Qty: 16 mounting holes ¼ dia., adjacent: 2-1/2 in., opposite. 13-1/8 in. (1) ACME output 4 in. Overall Dimensions: 7 ft. 1 in. L. X 2 ft. 5-5/8 in. W. X 3 ft. 10-7/8 in H.(ACN806).

Product Details

  • Stock No: RCJF306.80
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2506-BA-03

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corporation Model 2503 Screw Finisher / Extractor