Bryan Boiler Feedwater Deaerator

Bryan Boiler Feedwater Deaerator

1999 Bryan Boiler Feedwater Deaerator. Model: DSH-150-25-5-3. S/N: 84712. Feedwater deaerator maximizes boiler efficiency by pre-heating boiler feedwater. Complete with Allen-Bradley control box and 6-1/2 in. dia. x 57-1/2 in. L water header. Oval manway dimensions: 16 in. L x 12 in. W. (3) Grundfos Pumps: Model: C 41006070E P1 9931, Type: CR4-100 11-GA-AUUE, 22 gpm at 360 ft. of head, 3450 rpm, 300 psi (max), 250 F (max). (3) Baldor Industrial Motors: 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 3 in. dia. feedwater inlet, (1) 6 in. dia. inlet with an 11 in. dia. flange and (8) 3/4 in. dia. attachment holes, (1) 3 in. dia. outlet to boiler. Overall dimensions: 10 ft. 10 in. L x 60 in. W x 9 ft. 10 in. H.

Product Details

  • Stock No: pHDHP142.25
  • Manufacturer: Bryan
  • Model: DSH-150-25-5-3
  • Serial Number: 84712

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bryan Boiler Feedwater Deaerator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed