Buckhorn Inc. Plastic Collapsible Totes

Buckhorn Inc. Plastic Collapsible Totes

Buckhorn Inc. Plastic Collapsible Tote. Model: BH 4840 34 2010 000. Capacity: 183 gallons or 2500 lbs. These tote collapses from full size to a height of 15 ½ in. for easy handling and storage. Inside dimensions fully extended: 3 ft. 8 in. L x 3 ft. ¼ in. W x 2 ft. 2 ½ in. H. Overall dimensions collapsed: 4 ft. L x 3 ft. 4 in. W x 1 ft. 3 ½ in. H. Overall dimensions fully extended: 4 ft. L x 3 ft. 4 in. W x 3 ft. H.(ACN2a).

Product Details

  • Stock No: MRDC1281.15-07
  • Manufacturer: Buckhorn Inc.
  • Model: BH 4840 34 2010 000

Tank Details

  • Tank Materials of Construction: Plastic

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 36
  • ACN: 2a

Additional Product Details

Buckhorn Inc. Plastic Collapsible Totes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed