Buffalo Pumps Can-o-Matic Ammonia Pump
2004 Buffalo Pumps Can-o-Matic Ammonia Pump. Model: COM R. Size:4x3x13. Flow rate for new pump is 600 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine is this refurbished pump should handle your specific duty. Impeller diameter: 13 in. Motor, 20 hp. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 9 in. W x 2 ft. H.(ACN116)
Product Details
- Stock No: DNBA097B
- Manufacturer: Buffalo Pumps
- Model: COM R
- Serial Number: 04440235-001