- Product Details
Buffalo Tank Division Ammonia Horizontal Receiver- 800 Gallon
Buffalo Tank Division Ammonia Horizontal Receiver- 800 Gallon. Nat’l Bd: 687. Plant No: 20. BTD No: F-4267. Inside straight-wall dimensions: 2 ft. 10 in. dia. x 17 ft. L. MAWP: 250 psi @ 400°F. Shell thickness: 7/16 in. Head thickness: 5/16 in. Head radius: 2:1. Inlets/outlets: (1) 3/4 in. dia. port, (1) 1 in. dia. drain port, (1) 1 in. dia. port (relief), (1) 2 in. dia. port, (1) 4 in. dia. port. Overall dimensions: 20 ft. 2 in. L x 3 ft. W x 6 ft. 4 in. H.
Product Details
- Stock No: RGMP288B
- Manufacturer: Buffalo Pumps
- Serial Number: F-4267
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!