Bunting Magnetics Co. Powder Flow Thru Magnet

Bunting Magnetics Co. Powder Flow Thru Magnet

Bunting Magnetics Co. Powder Flow Thru Magnet. (2) Magnetized doors. (1) 8 in. dia. inlet. (1) 8 in. L x 8 in. W outlet. Overall dimensions: 1 ft. 7-5/8 in. L x 1 ft. ¾ in. W x 1 ft. 1-1/2 in. H.

Product Details

  • Stock No: TACJ0360.2
  • Manufacturer: Bunting Magnetics Co.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 19.625
  • Width (Inches): 12.75
  • Height (Inches): 13.5

Additional Product Details

Bunting Magnetics Co. Powder Flow Thru Magnet
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed