Burks 15WT5X Centrifugal Pump (1.5 HP, 80 GPM Max)

Burks 15WT5X Centrifugal Pump (1.5 HP, 80 GPM Max)

Burks Wastewater Centrifugal Pump. Model: 15WT5X. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. Strainer dimensions: 5 in. dia. x 6-1/2 in. H. Baldor Industrial Motor, 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. MNPT. Outlet: (1) 1-3/4 in. dia. FNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 1 ft. 3-1/8 in. W x 1 ft. 3 in. H.(ACN14).

Product Details

  • Stock No: BIIR8016
  • Manufacturer: Burks
  • Model: 15WT5X

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 80
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.75
  • Inlet/Outlet Type 2: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 15.125
  • Height (Inches): 15
  • ACN: 14

Additional Product Details

Burks 15WT5X Centrifugal Pump (1.5 HP, 80 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed