- Product Details
C. Cretors and Company Krispy Kist Blender- 80 Gallon
C. Cretors and Company Krispy Kist Blender- 80 Gallon. Screw auger dimensions: 12 in. dia. x 18 in. H. Piston (screw auger), maximum stroke: 80 in. H. Oberdorfer hydraulic pump. Features foot pedal and start/stop switches. Tank rotates for additional blending. Base-mounted with (4) wheels for easy moving. Dayton motor (screw): 1/3 hp, 1725 & 1425 rpm, 60 & 50 Hz, 208-220/440 V, 3 phase., pulley ratio: 3 to 1, final rpm: 575 & 475. Tank motor. Tank diameter: 33 in. Overall dimensions: 49 in. L x 37 in. W x 66 in. H. (ACN250). FAD
Product Details
- Stock No: SPPP1018.1a
- Manufacturer: C. Cretors and Company Krispy Kist
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!