Caged Poly Construction Tote Bins-170 Gallons

Caged Poly Construction Tote Bins-170 Gallons

Caged Poly Construction Tote Bins-170 Gallons. Dimensions 44 in. L x 34 in. W x 26-1/2 in. H.

Product Details

  • Product ID: 6656-01
  • Stock No: NGSB116.1-01
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 35.5
  • Height (Inches): 40

Additional Product Details

Caged Poly Construction Tote Bins-170 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed