Carlyle 06ET275-360 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Semi-Hermetic Driven)

Carlyle 06ET275-360 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Semi-Hermetic Driven)

Carlyle 6-Cylinder Heavy Duty Reciprocating Compressor- 33 Ton. Model: 06ET275360. S/N: 07J48599. Refrigerant: R-22. Nominal horsepower: 30. Displacement @ 1750 rpm: 75 cfm. Suction temperature rating: -10°F to 50°F. Power supply: 230/460 V, 130/65 FLA, 440/220 LRA, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. refrigerant suction port. Outlets: (1) 1-1/2 in. dia. refrigerant discharge port. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 2 ft. H.

Product Details

  • Product ID: 9459
  • Stock No: NOI8038
  • Manufacturer: Carlyle
  • Model: 06ET275-360
  • Serial Number: 07J48599
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Carlyle
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: 06ET275360
  • Compressor SN: 07J48599
  • Compressor Max Speed (RPM): 1750
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 30
  • Motor Voltage: 230/460
  • Motor Amps: 130/65/440/220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 23
  • Height (Inches): 24

Additional Product Details

Carlyle 06ET275-360 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed