Carlyle Reciprocating Compressor with 75 HP Motor

Carlyle Reciprocating Compressor with 75 HP Motor

Carlyle Reciprocating Compressor. Model: 5H120-A194. Rated tons per different refrigeration’s with respective nominal horsepower at 40°F SST, 105°F saturated discharge, 15°F superheat and 0°F subcooling: (R-502: 122 tons/125 hp), (R-22: 119 tons/125 hp), and (R-12: 74 tons/75 hp). Currently equipped with a 75 hp Marathon Electric motor: 1775 RPM, 3 phase, 230/460 V 18.4/9.2 A. Minimum rpm required for lubrication: 400. Overall dimensions: 6 ft. 3 in. L X 2 ft. 8 in. W X 3 ft. 8 in. H.(H12)(ACN179).

Product Details

  • Stock No: tLDF03
  • Manufacturer: Carlyle
  • Model: 5H120-A194
  • Serial Number: 5183J00147
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carlyle Reciprocating Compressor with 75 HP Motor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed