Carrier 30GXN Air Cooled Chiller - 225 Ton

Carrier 30GXN Air Cooled Chiller - 225 Ton

2001 Carrier Air Cooled Chiller - 225 Tons. Model: 30GXN225-A-640PT. S/N: 1201F71102. Unit currently has 3 Compressors installed (A1, A2, B1). Compressors A1/B1 are Carlyle model 06NA2250S7EA-A00, Mfg. NCBUHA6001, S/N 1101J09251 and 1001J09127, 460V 185.3 Rla (motors are rated for both 50Hz and 60Hz). Compressor A2 is Carlyle model 06NA2146S7EA-A00, Mfg. NCEQHA6001, S/N: 1001J09251, 460V 103.4 Rla (motors are rated for both 50Hz and 60Hz). Condenser has 10 fan motors, each 1.9 HP, 460 V, 60 Hz, 3.2 Fla, 3-phase. Chiller barrel model 10HX400156, s/n 0901X09340, nat'l bd. 40785, shell side rating: WP 220 PSI at 150 F, MDMT -20 F at 220 PSI, test pressure 242 PSI. (2) Henry Technologies accumulators, year 2001, part S-4618, CRN 5550.7C, MAWP 220 PSI at 650 F, MPMT -20 F at 220 PSI. (2) Henry Technologies horizontal oil separators, part S-5464A, ASME, Carrier model 30GX503661, 2.125 in. ODS, 375 PSIg Max WP. Electrical requirement: 460 V, 3-phase, 60 Hz. Min circuit amps 458.3 / max over-current protection device amps 600. Control power requirements: 115 V, 1-phase, 60 Hz, 30 Amps. Overall dimensions: 233 in. L x 89 in. W x 89 in H.

Product Details

  • Stock No: CPEG701.65
  • Manufacturer: Carrier
  • Model: 30GXN225-A-640PT
  • Serial Number: 1201F71102

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier 30GXN Air Cooled Chiller - 225 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed