Carrier Air Conditioner Model 50BT-004-540

Carrier Air Conditioner Model 50BT-004-540

Carrier Air Conditioner Unit, Model 50BT-004-540, S/N P985162, Factory charged, refrigerant R 22. Compressor- 208-230 V, 3 phase, 60 Hz, RLA: 13, LRA: 87, Refrigerant: R22, 3.5 lbs. Test Pressure- 410 psi, 2827 Kpa, LP: 150 psi 1034 Kpa. Indoor Fan Motor- 208-230 V, 1 phase, 60 Hz, FLA: 3.3, 1/3 hp, Kw out: 0.28. Heater- 208-230 V, 3 phase, 60 Hz, Max volts: 253, Min volts: 187, Min Circuit Amps: 20.4, Max Overcurrent protective device amps 30 Fuse Only. Overall Dimensions: 45 in. L. x 24 in. W x 63 in. H(H17).

Product Details

  • Stock No: DBPF360.1a
  • Manufacturer: Carrier
  • Model: 50BT-004-540
  • Serial Number: P985162
  • Compressor Descriptions: Compressor 208-230 volts, 3 phase, 60 Hz, RLA: 13, LRA: 87, Refrigerant: R22, 3.5 lb

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 208-230
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 24
  • Height (Inches): 63

Additional Product Details

  • Year of Manufacture: 1989
Carrier Air Conditioner Model 50BT-004-540
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed