- Product Details
Carrier Ecologic Air Cooled Liquid Chiller- 80 Ton
Carrier "Ecologic" Air Cooled Liquid Chiller- 80 Ton. Model: 30GX-080---610---. S/N: 1997F72786. Refrigerant: R-134a. Design test pressure hi/lo: 350/220 psig (2413/1517 KPa). Power supply: 460 V, 60 Hz, 3 phase. (2) Carlyle Screw Compressors, S/N's: 1697J01259 and 1697J02159, electrical requirements: 460 V (396 V min, 528 V max), 80.3 RLA, 580 LRA, 67.1 RLA, 485 LRA, 60 Hz, 3 phase. Refrigerant charge (each): 96 lbs. Control power supply: 115 V, 30 amps, 60 Hz, single phase. (4) Outdoor motor fans, 2.1 hp, 460 V, 3.4 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 4-1/2 in. dia. flanged ports. Overall dimensions: 10 ft. 8 in. L x 88-1/2 in. W x 86 in. H.
Product Details
- Stock No: SHCA116.45
- Manufacturer: Carrier
- Model: 30GX-080-610
- Serial Number: 1997F72786
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!