Carrier Water Cooled Liquid Chiller- 260 Ton

Carrier Water Cooled Liquid Chiller- 260 Ton

2002 Carrier Water Cooled Liquid Chiller- 260 Ton. Model: 30HXC261RY-540--. S/N: 2902Q01814. Refrigerant type: 134-A. System requirements: 208/230V, 60 Hz, 3 phase. (3) Carlyle Screw Compressors- 84.5 HP, Model: 06NW2250X7EA-A00, S/N’s: Comp. A1- 1902J09283, A2 –202J09140, B1 – 1202J09167, displacement: 250 cu. ft/min (425 cu. m/hr), electrical requirements: 208/230 V, 60 Hz, 3 phase. Motor, 2900/3500 rpm, 187/264 V (min/max), 433/1370 LRA. Comfort Link controls, permissible voltage at unit 253 max, 187 min. 704.3 min. circuit amps, 800 max overcurrent protection device amps. 2002 Cooler, Model 10HX400126, S/N: 2702X0958, Nat'l Bd: 2512, MAWP: 220 psi @ 150°F, MDMT: 20 °F @ 50 psi. 2002 Condenser, Model: 09RX400180, S/N: 2802X00994, Nat'l Bd: 2600, MAWP: 220 psi @ 150°F, MDMT: 32°F @ 150 psi. Inlets: (2) 6 in. suction inlet ports. Outlets: (2) 6 in. refrigerant discharge ports, (2) 1 in. copper threaded female ports, (3) 1 in. threaded female pressure relief valve ports. Overall dimensions: 13 ft. L x 39 in. W x 81 in. H.

Product Details

  • Stock No: THHS006.
  • Manufacturer: Carrier
  • Model: 30HXC261RY-540
  • Serial Number: 2902Q01814

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Water Cooled Liquid Chiller- 260 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed