Case Forklift

Case Forklift

Case Forklift. Model: 586E. S/N: JJ0069538. Capacity: 6,000 lbs @ 24 in. load center to 12 ft. (4,000 lbs to 21 ft.). Fork dimensions: 45 in. L x 5 in. W. Fuel: diesel. Motor manufactured by Consolidated Diesel Company an affiliate of JI Case, Model: 4-390, S/N: *44535196*, P/N: 1989066C1. Air filter: NAPA Gold 2518. Fuel filter: NAPA Gold 3472. Oil filter: Fleetguard LF3345. Hydraulic oil filter: Fleetguard: HF6555. (2) Front tires: Mitas Praha Tractor Industrial TI-05, tubeless, nylon, 12-ply rated, size: 19.5L-24. (2) Rear tires: Firestone Industrial Special, tubeless, nylon, 12-ply rated, size: 11L-16. Overall dimensions: 16 ft. 4 in. L x 85 in. W x 118 in. H.

Product Details

  • Stock No: GEEQ007.
  • Manufacturer: Case
  • Model: 586E
  • Serial Number: JJ0069538

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Case Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed