Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump with Tank - 60 Gallon

Cat High Pressure Pump, Model 290, with 60 gallon tank, Baldor Motor, S/N FII92, Three Phase Cat NO. CM3559T, Spec. 35A02-863, NEMA Nominal Eff. 82.5%, P.F.87%. Rating 40C AMB-CO.NT, FRam Industriese 145TC, 3 hp, 208-230/460 volt, 7.8-7.4/3.7 amps, 3,450 rpm, 60 hz, 3 phase. (1) 1 in. inlets, (1) 3/4 in. inlet, (1) 1-1/2 in. outlet, Inside tank dimensions 26-1/2 in. diameter x 30 in. H, sitting on (4) 6 in. casters, overall dimensions 44 in. L x 30-1/2 in. H.

Product Details

  • Stock No: CA235a.3
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (1) 1 in. inlets, (1) 3/4 in. inlet, (1) 1-1/2 in. outlet, Inside tank dimensions 26-1/2 in. diameter x 30 in. H, sitting on (4) 6 in. casters,

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 7.8-7.4/3.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T

Dimensions:

  • Length (Inches): 44
  • Height (Inches): 30.5

Additional Product Details

Cat High Pressure Pump with Tank - 60 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed