CCM Rigidized Shaker Stainless Steel

CCM Rigidized Shaker Stainless Steel

CCM Rigidized Shaker Stainless Steel. Model 30-0-18-6. S/N N93222012. 18 in. W x 6 in. deep. (2) sections: 16 ft. 9 in. and 13 ft. 6 in. Inside dimension: first part, 16 ft. 6 in. L x 18 in. W x 6 in. H. Second part; 13 ft. 5 in. L x 18 in. W x 6 in. H. Motor: Brook crompton, 5 hp, 1730 rpm, 575 V, 5.5 amps, 60 Hz, 3 phase. Incentric drive.

Product Details

  • Stock No: SSLP075.2a
  • Manufacturer: CCM
  • Model: 30-0-18-6
  • Serial Number: N93222012

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

CCM Rigidized Shaker Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed