C.E Howard & Co. Insulated Tank-250 Gallon

C.E Howard & Co. Insulated Tank-250 Gallon

C.E Howard & Co. Insulated Tank -250 Gallon. Stainless steel. Model: 1C1001A. S/N: 3036. (1) 2 in. inlet, (1) 2-1/2 in. inlet, (1) 3 in. inlet, (1) 2-1/2 in. outlet, and (1) 1 in. outlet. Inside dimensions 53-1/2 in. dia. x 28 in. H. (4) legs 12 in. H. Overall dimensions 75 in. L x 69 in. W x 82 in. H.

Product Details

  • Stock No: OI83
  • Manufacturer: C.E. Howard
  • Model: 1C1001A
  • Serial Number: 3036

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

C.E Howard & Co. Insulated Tank-250 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed