C.E. Howard Mix and Blend Tank- 75 Gallon

C.E. Howard Mix and Blend Tank- 75 Gallon

C.E. Howard Mix and Blend Tank- 75 Gallon. Tank is equipped with bottom sweep agitator. Agitator has (2) 11 in. L x 4 in. W blades mounted on a 3/4 in. dia. x 39 in. H shaft. Magnetrol Liquid Level Controller with float. US Motor, 2 hp, 1725 rpm, 230 V, 6.5 amps, 60 Hz, 3 phase. Boston Gear Drive, 20 ratio, 86.25 rpm (final). Inlets: (1) 2 in. dia. port. Outlets: (1) 2 in. dia. discharge, (1) 3-1/2 in. W x 4-1/2 in. H overflow chute. Overall dimensions: 47 in. L x 25 in. W x 84 in. H.

Product Details

  • Stock No: OI195.
  • Manufacturer: C.E. Howard

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

C.E. Howard Mix and Blend Tank- 75 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed