Cecilware Four Compartment / Bowl Prep. / Kitchen Sink

Cecilware Four Compartment / Bowl Prep. / Kitchen Sink

Cecilware Four Compartment / Bowl Prep. / Kitchen Sink. Model: KS418-2DB. Material of construction: 18 ga. 304 stainless steel with galvanized legs. Features (4) sink compartments: 18 in. L x 18 in. W x 12 in. deep. And 18 in. left & right drain boards. Outlets: (4) 2 in. Overall dimensions: 9 ft. L x 2 ft. W x 3 ft. 9 in. H.(H17)(ACN8).

Product Details

  • Stock No: JJTT05
  • Manufacturer: Cecilware
  • Model: KS418-2DB

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cecilware Four Compartment / Bowl Prep. / Kitchen Sink
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed