CEN Electronics 12V0600G2D Industrial Battery Charger
CEN Electronics Industrial Battery Charger. Model: 12V0600G2D. Serial No: 99U15687. Battery Type: 1A. Cells: 12. AC Volts In 208/240/480. Ph: 1. Ac Amps In 23/.20/10. Hz: 60. DC Volts Out 24. DC Amps Out Max: 105. Cont.Amps: 84. AH: 600( 8 Hrs).
Product Details
- Stock No: RDY53
- Manufacturer: CEN Electronics
- Model: 12V0600G2D
- Serial Number: 99U15687
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 24
- Width (Inches): 28
- Height (Inches): 32
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!