Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT170-MP/18. S/N: 30101-13889. Number of plates: 18. Heat transfer surface area: Approx: 50 sq.ft. MAWP: 145 psi @ 185 °F. Volume: 4-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.
Product Details
- Stock No: WJHM001.
- Manufacturer: Cetetherm
- Model: CT170-MP/18
- Serial Number: 30101-13889
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!