Cetetherm Plate Heat Exchanger
1995 Cetetherm Plate Heat Exchanger. Model: CT160-MP-32. S/N: 30101-13891. Number of plates: 32. Heat transfer surface area: Approx: 90 sq. ft. MAWP: 145 psi @ 203°F. Volume: 5 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.
Product Details
- Stock No: WJHM010.
- Manufacturer: Cetetherm
- Model: CT160-MP-32
- Serial Number: 30101-13891
Heat Exchanger Details