Change Parts

Change Parts

Center Guide- 48 oz. Ref. No: 82 300. Overall dimensions: 2 ft. 4-5/8 in. L x 2 ft. 1-1/8 in. W x 5 in. H.

Product Details

  • Stock No: SLSP039.a-01
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 28.625
  • Width (Inches): 25.125
  • Height (Inches): 5

Additional Product Details

Change Parts

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed