Change Parts
Change Parts
Discharge Star. Bottle width: 4-3/4 in. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. L x 2 ft. W x 5-1/2 in. H.
Product Details
- Product ID: 4084-01
- Stock No: SLSP035.a-01
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 24
- Height (Inches): 5.5
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!