- Product Details
Change Parts
Infeed Star- 48 oz. Bottle width: 4 in. Shaft diameter: 1-3/4 in. Overall dimensions: 1 ft. 7 in. L x 19 in. W x 4-1/4 in. H.
Product Details
- Stock No: SLSP039.a-02
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 19
- Width (Inches): 19
- Height (Inches): 4.25
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!