Change Parts
Discharge Star-48 oz. Bottle width: 4 in. Shaft diameter: 2 in. Overall dimensions: 1 ft. 4-3/8 in. L x 1 ft. 4-3/8 in. W x 4-1/2 in. H.
Product Details
- Stock No: SLSP040.a-02
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16.375
- Width (Inches): 16.375
- Height (Inches): 4.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!