Charlotte Colloid Mill 1"

Charlotte Colloid Mill 1"

Charlotte Colloid Mill, Model SD5, S/N 2767, stainless steel head, 1 in. bevel seat connections, Drive 7-1/2 hp 230/460 volts 3,500 rpm, painted on mild steel base, overall dimensions 50 in. L x 18 in. W x 18 in. H.

Product Details

  • Stock No: 89a.GR270.
  • Manufacturer: Charlotte
  • Model: SD5
  • Serial Number: 2767

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Charlotte Colloid Mill 1"