Charlotte Colloid Mill

Charlotte Colloid Mill

Charlotte Colloid Mill. Model: G5. S/N: 2291. Nominal capacity: 60 gpm (asphalt application), 600lbs. per hour (grease). Material of construction: 316 stainless steel. US Electric Enclosed Motor, 5 hp, 3600 rpm, 208-220/440 V, 15.15-14.3/7.15 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. NPT, (1) 3/4 in. dia. FNPT. Outlets: (1) 1/2 in. dia. NPT (male), (1) 3/4 in. dia. FNPT. All Charlotte colloid mills are designed to process temperatures up to 400°F at through put pressures up to 150 PSI. All mills have externally adjustable rotor and stator gap clearances. These clearances can be set anywhere from .005 in. to .070 in. Settings are achieved in increments of .001 in. For processing versatility, this unit is fully jacketed to permit product heating via low pressure steam or oil during operation. Overall dimensions:34 in. L x 23-1/2 in. W x 22-1/2 in. H.(ACN259).

Product Details

  • Stock No: OI193.
  • Manufacturer: Charlotte
  • Model: G5
  • Serial Number: 2291

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Charlotte Colloid Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed