Chem Plas International Inc. Polypropylene Tank- 100 Gallon

Chem Plas International Inc. Polypropylene Tank- 100 Gallon

Chem Plas International Inc. Polypropylene Tank- 100 Gallon. Inside straight-wall dimensions: 28 in. dia. x 42 in. H. Inlets: (1) 1 in. dia. cam lever coupling, (1) 6 in. dia. port. Outlets: (1) 3/4 in. dia. NPT discharge. Overall dimensions: 2 ft. 8 in. L x 2 ft. 6 in. W x 5 ft. 2 in. H.

Product Details

  • Stock No: DTTC2054.
  • Manufacturer: Chem Plas International Inc.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chem Plas International Inc. Polypropylene Tank- 100 Gallon