Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon
Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon
Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon. Model: 2470 Gallon CVC. S/N: 35882-2. Inside straight-wall dimensions: 6 ft. 4 in. L x 10 ft. H. Agitator diameter: 14 in. Manway diameter: 17-1/2 in. Electric Motor. Inlets: (1) 1 in. dia. NPT, (1) 1-1/2 in. dia. S-line, (1) 2 in. dia. S-line, (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-line. Overall dimensions: 7 ft. 5 in. L x 7 ft. W x 12 ft. 2 in. H.
Product Details
- Product ID: 8534
- Stock No: BIIR8003.
- Manufacturer: Chem-Tek
- Model: 2470 Gallon CVC
- Serial Number: 35882-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon. Model: 2470 Gallon CVC. S/N: 35882-2. Inside straight-wall dimensions: 6 ft. 4 in. L x 10 ft. H. Agitator diameter: 14 in. Manway diameter: 17-1/2 in. Electric Motor. Inlets: (1) 1 in. dia. NPT, (1) 1-1/2 in. dia. S-line, (1) 2 in. dia. S-line, (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-line. Overall dimensions: 7 ft. 5 in. L x 7 ft. W x 12 ft. 2 in. H.
- manufacturer: Chem-Tek
- model: 2470 Gallon CVC
- name: Chem-Tek Process Equipment Stainless Steel Single Shell Mix and Blend Tank- 2,470 Gallon
- product_id: 8534
- serial_number: 35882-2
- stock_no: BIIR8003.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.