Chem-Tek Tank- 30 Gallon
Chem-Tek Tank- 30 Gallon
Chem-Tek Tank- 30 Gallon. S/N: 10072. 316 stainless steel. Inlets/outlets: (1) 2 in. dia. 90 degree elbow. Overall dimensions: 26 in. L x 24 in. W x 48 in. H.
Product Details
- Product ID: 6239
- Stock No: HDBA005.2
- Manufacturer: Chem-Tek
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chem-Tek Tank- 30 Gallon. S/N: 10072. 316 stainless steel. Inlets/outlets: (1) 2 in. dia. 90 degree elbow. Overall dimensions: 26 in. L x 24 in. W x 48 in. H.
- manufacturer: Chem-Tek
- name: Chem-Tek Tank- 30 Gallon
- product_id: 6239
- stock_no: HDBA005.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.