Chemetron 3-Barrell Votator Unit

Chemetron 3-Barrell Votator Unit

Chemetron Corporation 3-Barrell Votator Unit. Model: MX3A75. (3) barrels with lengths of 5 ft. 11 in., each. (16) scrapers for each barrel. Scraper dimensions: 6-1/8 in. L x 1-3/4 in. W. (1) U.S. Electrical motor: 15 hp, 1180 rpm, 460V, 18.3 amps, 60 Hz, 3 phase. (1) Baldor Electric motor: 10 hp, 870 rpm, 230/460V, 30/15 amps, 60 Hz, 3 phase. Pulley information: (1) 6-1/8 in. driver, (1) 5-1/2 in. driver, (3) 1 ft. 4-5/8 in. driven. Inlets/outlets: (3) 1 in. ports, (2) 1-1/2 in. ACME, (1) 2 in. port. Overall dimensions: 7 ft. 7 in. L x 4 ft. 9-1/4 in. W x 6 ft. 2 in. H.

Product Details

  • Stock No: TACF243.20
  • Manufacturer: Chemetron
  • Model: MX3A75

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chemetron 3-Barrell Votator Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed