Chemetron Votator Heat Exchanger 6 x 72

Chemetron Votator Heat Exchanger 6 x 72

Chemetron Votator Heat Exchanger 6 x 72. S/N: A2744. Nat'l Bd: 4309. Shell side MAWP: 400 psi at 375 °F. Jacket side MAWP: 150 psi at 375 °F. Rotor uses (24) 6 in. L x 2 in. W graphite scrapers. Cone Drive Gear Motor, 7.5 hp, 1760 rpm, 220/440 V, 21.2/10.6 amps, 60 cycles, 3 phase. Cone Drive Motor Drive, ratio: 7.5 to 1, final rpm: 234.66. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Unit is equipped with a pneumatic steam valve and steam trap. Inlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Outlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Overall dimensions: 106 in. L x 27-1/2 in. W x 69 in. H.

Product Details

  • Stock No: RFPM322.40
  • Manufacturer: Chemetron
  • Serial Number: A2744

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chemetron Votator Heat Exchanger 6 x 72
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed