Cherry Burrell 100 gallon Tank

Cherry Burrell 100 gallon Tank

Cherry Burrell 100 gallon Tank, flat bottom single shell, inner dimensions: 29 in. diameter x 36. in H, Stainless steel cover with 2-1/2 and 2 in. inlets, 2-1/2 in. tri-clamp outlet, 1-1/2 in. outlet with 1-1/2 in. stainless steel plug valve, Stainless steel legs, with APV Crepaco Centrifugal Pump, S/N 6VC E0571, 2 hp 230/460 volt 1,730 rpm, 2 in. inlet 1-1/2 in. outlet, 18 in. L x 11 in. W x 10 in. H, overall dimensions 41 in. diameter x 62 in. H.

Product Details

  • Stock No: RWMG199
  • Manufacturer: Waukesha Cherry-Burrell

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell 100 gallon Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed