- Product Details
Cherry-Burrell 2-Barrel Votator Unit
Cherry-Burrell 2-Barrel Votator Unit. Model: 6SSHE. Motors: (2) 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 A, 60 Hz, 3 phase. (2) Stainless steel shafts: 7ft. 10-1/2 in. L x 5-3/4 in. dia. (24) scrapers for each shaft a total of (48) scrapers. Scraper dimensions: 6-1/4 in. L x 2 in. W. Inlets/outlets: (4) 2 in. S-line, (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 11 ft. 5 in. L x 3 ft. 6 in. W x 4 ft. 3 in. H.
Product Details
- Stock No: TACF238.90
- Manufacturer: Waukesha Cherry-Burrell
- Model: 655-HE
- Serial Number: 91264HA
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!