- Product Details
Cherry Burrell 600 Gallon Kettle Model NB4204
1994 Cherry Burrell 600 Gallon Kettle, Model NB4204, S/N E-135-94. Full Jacket, 100 psi @ 350 °F - NB#4202 (2 zones). 54 in. diameter x 64 in. deep, dished inner bottom, flat outer bottom, 4 in. center bottom outlet, domed top with 18 in. manway. Center flange mounted agitator. Lightnin Vektor with 18 in. 3-blade turbine prop. (4) Flange mounted sq tube legs. 316 Stainless Steel Construction.
Product Details
- Stock No: GICS147.34a
- Manufacturer: Waukesha Cherry-Burrell
- Model: NB4204
- Serial Number: E-135-94
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!